Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill

  • Mfr # JAG97032

  • Zoro # G4245330


product price: $69.39
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single End
System of Measurement
Inch
End Mill Material
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG97032
Zoro #
G4245330
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.625 in
Corner Radius
0.010 in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Radius
0.010 in
Overall Length
2.500 in

Details

Number of Flutes
3
Single End/Double End
Single End
System of Measurement
Inch
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
37°
Center Cutting
Center Cutting
Helix Type
Equal Index
Spiral Direction
Right Hand
End Mill Application
Aluminum Alloys
Shank Type
Plain Shank
Type
Finisher
Finish
DLC (Diamond Like Carbon)
End Mill Style
Radius
Series
JAG97

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.