Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill

  • Mfr # JAG97840

  • Zoro # G4190609


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
Milling Diameter
3/4 in
End Mill Application
Aluminum Alloys
Helix Angle
37°
Length of Cut
3.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG97840
Zoro #
G4190609
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Length of Cut
3.250 in
Shank Dia.
3/4 in
Overall Length
6.000 in
Radius
0.060 in
Corner Radius
0.060 in

Details

Spiral Direction
Right Hand
End Mill Application
Aluminum Alloys
Helix Angle
37°
Shank Type
Plain Shank
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Carbide
Center Cutting
Center Cutting
Helix Type
Equal Index
System of Measurement
Inch
End Mill Style
Radius
Finish
DLC (Diamond Like Carbon)
Series
JAG97
Single End/Double End
Single End
Type
Finisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.