Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill

  • Mfr # JAG97853

  • Zoro # G4194553


product price: $352.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Radius
Type
Finisher
Helix Angle
37°
Radius
0.060 in
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG97853
Zoro #
G4194553
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.060 in
Overall Length
3.000 in
Length of Cut
1.250 in
Milling Diameter
1 in
Shank Dia.
1 in
Corner Radius
0.060 in

Details

End Mill Style
Radius
Type
Finisher
Helix Angle
37°
End Mill Material
Carbide
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Series
JAG97
System of Measurement
Inch
Finish
DLC (Diamond Like Carbon)
Cutting Direction
Right Hand
End Mill Application
Aluminum Alloys
Shank Type
Plain Shank
Helix Type
Equal Index
Number of Flutes
3
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.