Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill

  • Mfr # JAG97877

  • Zoro # G4211800


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Material
Carbide
Cutting Direction
Right Hand
System of Measurement
Inch
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG97877
Zoro #
G4211800
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
7.000 in
Shank Dia.
1 in
Radius
0.190 in
Corner Radius
0.190 in
Milling Diameter
1 in
Length of Cut
4.000 in

Details

Number of Flutes
3
End Mill Material
Carbide
Cutting Direction
Right Hand
System of Measurement
Inch
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Shank Type
Plain Shank
Type
Finisher
Series
JAG97
Finish
DLC (Diamond Like Carbon)
Helix Type
Equal Index
End Mill Style
Radius
End Mill Application
Aluminum Alloys
Single End/Double End
Single End
Helix Angle
37°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.