Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill

  • Mfr # JAG97915

  • Zoro # G4221269


product price: $37.09
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.03 in
Milling Diameter
5/16 in
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG97915
Zoro #
G4221269
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.03 in
Milling Diameter
5/16 in
Shank Dia.
5/16 in
Length of Cut
0.437 in
Overall Length
2 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Finish
DLC (Diamond Like Carbon)
Cutting Direction
Right Hand
Helix Angle
37 Degrees
End Mill Style
Radius
Non Ferrous (N) Compatibility
Yes
Shank Type
Plain
Center Cutting
Yes
Chip-Breaker
Yes
Helix Type
Equal Index
Spiral Direction
Right Hand
Series
JAG97

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.