Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill

  • Mfr # JAG97997

  • Zoro # G4230168


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8 in
System of Measurement
Inch
Length of Cut
0.750 in
Center Cutting
Center Cutting
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG97997
Zoro #
G4230168
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Length of Cut
0.750 in
Radius
0.120 in
Shank Dia.
5/8 in
Corner Radius
0.120 in
Overall Length
3.000 in

Details

System of Measurement
Inch
Center Cutting
Center Cutting
Number of Flutes
3
Single End/Double End
Single End
Cutting Direction
Right Hand
Shank Type
Plain Shank
End Mill Style
Radius
End Mill Material
Carbide
Helix Angle
37°
Spiral Direction
Right Hand
End Mill Application
Aluminum Alloys
Type
Finisher
Helix Type
Equal Index
Finish
DLC (Diamond Like Carbon)
Series
JAG97

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.