Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill

  • Mfr # E5G97809

  • Zoro # G4248663


product price: $176.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Helix Type
Equal Index
Helix Angle
37°
Shank Type
Plain Shank
Milling Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G97809
Zoro #
G4248663
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Shank Dia.
5/8 in
Length of Cut
2.500 in
Radius
0.090 in
Corner Radius
0.090 in
Overall Length
5.000 in

Details

System of Measurement
Inch
Helix Type
Equal Index
Helix Angle
37°
Shank Type
Plain Shank
End Mill Application
Aluminum Alloys
Type
Finisher
End Mill Material
Carbide
Finish
None
End Mill Style
Radius
Single End/Double End
Single End
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Number of Flutes
3
Center Cutting
Center Cutting
Series
E5G97

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.