Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill

  • Mfr # E5G97824

  • Zoro # G4254403


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Helix Type
Equal Index
Number of Flutes
3
Spiral Direction
Right Hand
End Mill Style
Radius
Radius
0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G97824
Zoro #
G4254403
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.010 in
Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
4.000 in
Corner Radius
0.010 in
Milling Diameter
3/4 in

Details

Helix Type
Equal Index
Number of Flutes
3
Spiral Direction
Right Hand
End Mill Style
Radius
Shank Type
Plain Shank
End Mill Material
Carbide
Finish
None
Series
E5G97
System of Measurement
Inch
Single End/Double End
Single End
End Mill Application
Aluminum Alloys
Type
Finisher
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Helix Angle
37°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.