Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill

  • Mfr # E5G97841

  • Zoro # G4274003


product price: $233.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
End Mill Style
Radius
Single End/Double End
Single End
Center Cutting
Center Cutting
Helix Angle
37°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G97841
Zoro #
G4274003
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/4 in
Length of Cut
3.250 in
Corner Radius
0.090 in
Radius
0.090 in
Milling Diameter
3/4 in
Overall Length
6.000 in

Details

End Mill Material
Carbide
End Mill Style
Radius
Single End/Double End
Single End
Center Cutting
Center Cutting
Helix Angle
37°
Type
Finisher
Number of Flutes
3
End Mill Application
Aluminum Alloys
System of Measurement
Inch
Shank Type
Plain Shank
Helix Type
Equal Index
Spiral Direction
Right Hand
Finish
None
Cutting Direction
Right Hand
Series
E5G97

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.