Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill

  • Mfr # E5G97859

  • Zoro # G4186208


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Center Cutting
Center Cutting
Type
Finisher
Spiral Direction
Right Hand
Helix Type
Equal Index
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G97859
Zoro #
G4186208
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.030 in
Radius
0.030 in
Length of Cut
2.000 in
Overall Length
5.000 in
Milling Diameter
1 in
Shank Dia.
1 in

Details

Center Cutting
Center Cutting
Type
Finisher
Spiral Direction
Right Hand
Helix Type
Equal Index
System of Measurement
Inch
Shank Type
Plain Shank
End Mill Material
Carbide
End Mill Style
Radius
Finish
None
End Mill Application
Aluminum Alloys
Helix Angle
37°
Cutting Direction
Right Hand
Series
E5G97
Number of Flutes
3
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.