Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill

  • Mfr # E5G97923

  • Zoro # G4218828


product price: $49.19
/ea

Key Features

Corner Radius
0.030 in
Milling Diameter
5/16 in
Helix Type
Equal Index
Spiral Direction
Right Hand
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G97923
Zoro #
G4218828
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.030 in
Milling Diameter
5/16 in
Length of Cut
1.250 in
Radius
0.030 in
Overall Length
3.500 in
Shank Dia.
5/16 in

Details

Helix Type
Equal Index
Spiral Direction
Right Hand
Type
Finisher
End Mill Application
Aluminum Alloys
Shank Type
Plain Shank
End Mill Material
Carbide
Finish
None
Series
E5G97
End Mill Style
Radius
Single End/Double End
Single End
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Number of Flutes
3
System of Measurement
Inch
Helix Angle
37°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.