Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill

  • Mfr # E5G97942

  • Zoro # G4221144


product price: $73.99
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.06 in
Milling Diameter
3/8 in
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G97942
Zoro #
G4221144
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.06 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Overall Length
4 in
Length of Cut
2 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Finish
Bright
End Mill Style
Radius
Shank Type
Plain
Helix Angle
37 Degrees
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Center Cutting
Yes
Chip-Breaker
Yes
Spiral Direction
Right Hand
Helix Type
Equal Index
Series
E5G97

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.