Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill

  • Mfr # E5G97954

  • Zoro # G4203461


product price: $84.55
/ea
Free Shipping & Returns

Key Features

Length of Cut
2.000 in
Spiral Direction
Right Hand
Shank Type
Plain Shank
Milling Diameter
7/16 in
End Mill Application
Aluminum Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G97954
Zoro #
G4203461
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
2.000 in
Milling Diameter
7/16 in
Shank Dia.
7/16 in
Corner Radius
0.010 in
Radius
0.010 in
Overall Length
4.000 in

Details

Spiral Direction
Right Hand
Shank Type
Plain Shank
End Mill Application
Aluminum Alloys
Helix Type
Equal Index
Helix Angle
37°
Number of Flutes
3
Type
Finisher
End Mill Material
Carbide
End Mill Style
Radius
Cutting Direction
Right Hand
Single End/Double End
Single End
Center Cutting
Center Cutting
System of Measurement
Inch
Finish
None
Series
E5G97

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.