Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill

  • Mfr # E5G97982

  • Zoro # G4223859


product price: $101.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
Aluminum Alloys
Cutting Direction
Right Hand
Shank Type
Plain Shank
Number of Flutes
3
Length of Cut
2.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G97982
Zoro #
G4223859
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
2.500 in
Shank Dia.
1/2 in
Radius
0.010 in
Milling Diameter
1/2 in
Corner Radius
0.010 in
Overall Length
5.000 in

Details

End Mill Application
Aluminum Alloys
Cutting Direction
Right Hand
Shank Type
Plain Shank
Number of Flutes
3
Finish
None
End Mill Material
Carbide
Helix Type
Equal Index
Spiral Direction
Right Hand
End Mill Style
Radius
Single End/Double End
Single End
System of Measurement
Inch
Center Cutting
Center Cutting
Series
E5G97
Type
Finisher
Helix Angle
37°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.