Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill

  • Mfr # E5G98904

  • Zoro # G4233869


product price: $34.95
/ea

Key Features

Type
Finisher
System of Measurement
Inch
Cutting Direction
Right Hand
Finish
None
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G98904
Zoro #
G4233869
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.375 in
Length Below Shank
1.125 in
Corner Radius
0.030 in
Radius
0.030 in
Overall Length
3.000 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in

Details

Type
Finisher
System of Measurement
Inch
Cutting Direction
Right Hand
Finish
None
Shank Type
Plain Shank
Reach
1.125 in
Center Cutting
Center Cutting
End Mill Material
Carbide
Helix Type
Equal Index
Spiral Direction
Right Hand
Single End/Double End
Single End
Series
E5G98
End Mill Application
Aluminum Alloys
End Mill Style
Radius
Number of Flutes
3
Helix Angle
37°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.