Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill

  • Mfr # E5G98909

  • Zoro # G4231288


product price: $58.55
/ea

Key Features

Milling Diameter
3/8 in
Single End/Double End
Single End
Shank Type
Plain Shank
End Mill Style
Radius
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G98909
Zoro #
G4231288
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8 in
Corner Radius
0.120 in
Length of Cut
0.500 in
Length Below Shank
1.125 in
Radius
0.120 in
Shank Dia.
3/8 in
Overall Length
3.000 in

Details

Single End/Double End
Single End
Shank Type
Plain Shank
End Mill Style
Radius
Cutting Direction
Right Hand
Reach
1.125 in
Helix Type
Equal Index
Center Cutting
Center Cutting
Number of Flutes
3
Series
E5G98
System of Measurement
Inch
End Mill Application
Aluminum Alloys
Spiral Direction
Right Hand
Helix Angle
37°
Type
Finisher
Finish
None
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.