Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill

  • Mfr # E5G98931

  • Zoro # G4210933


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Radius
0.190 in
Single End/Double End
Single End
End Mill Style
Radius
Helix Type
Equal Index
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G98931
Zoro #
G4210933
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.190 in
Length Below Shank
3.375 in
Corner Radius
0.190 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Milling Diameter
1/2 in
Overall Length
5.000 in

Details

Single End/Double End
Single End
End Mill Style
Radius
Helix Type
Equal Index
Spiral Direction
Right Hand
Type
Finisher
Helix Angle
37°
Cutting Direction
Right Hand
System of Measurement
Inch
End Mill Material
Carbide
Series
E5G98
Reach
3.375 in
Shank Type
Plain Shank
End Mill Application
Aluminum Alloys
Center Cutting
Center Cutting
Number of Flutes
3
Finish
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.