Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill

  • Mfr # E5G98933

  • Zoro # G4211609


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Helix Type
Equal Index
Number of Flutes
3
Spiral Direction
Right Hand
End Mill Material
Carbide
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G98933
Zoro #
G4211609
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Radius
0.030 in
Milling Diameter
1/2 in
Length of Cut
0.625 in
Corner Radius
0.030 in
Length Below Shank
4.250 in
Overall Length
6.000 in

Details

Helix Type
Equal Index
Number of Flutes
3
Spiral Direction
Right Hand
End Mill Material
Carbide
End Mill Application
Aluminum Alloys
System of Measurement
Inch
Center Cutting
Center Cutting
Reach
4.250 in
End Mill Style
Radius
Shank Type
Plain Shank
Helix Angle
37°
Type
Finisher
Single End/Double End
Single End
Cutting Direction
Right Hand
Series
E5G98
Finish
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.