Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill

  • Mfr # E5G98936

  • Zoro # G4207923


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Milling Diameter
1/2 in
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G98936
Zoro #
G4207923
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.12 in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
6 in
Length of Cut
5/8 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Finish
Bright
End Mill Style
Radius
Non Ferrous (N) Compatibility
Yes
Helix Angle
37 Degrees
Cutting Direction
Right Hand
Shank Type
Plain
Center Cutting
Yes
Overall Reach
4-1/4 in
Chip-Breaker
Yes
Series
E5G98
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.