Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill

  • Mfr # E5G98956

  • Zoro # G4229011


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Milling Diameter
3/4 in
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G98956
Zoro #
G4229011
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.03 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Overall Length
6 in
Length of Cut
1 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Finish
Bright
End Mill Style
Radius
Shank Type
Plain
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Helix Angle
37 Degrees
Chip-Breaker
Yes
Center Cutting
Yes
Overall Reach
3-3/8 in
Spiral Direction
Right Hand
Helix Type
Equal Index
Series
E5G98

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.