Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill

  • Mfr # E5G98967

  • Zoro # G4234602


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Reach
5.000 in
Single End/Double End
Single End
End Mill Application
Aluminum Alloys
Radius
0.190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G98967
Zoro #
G4234602
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.190 in
Milling Diameter
3/4 in
Length Below Shank
5.000 in
Length of Cut
1.000 in
Corner Radius
0.190 in
Shank Dia.
3/4 in
Overall Length
7.000 in

Details

Cutting Direction
Right Hand
Reach
5.000 in
Single End/Double End
Single End
End Mill Application
Aluminum Alloys
Center Cutting
Center Cutting
System of Measurement
Inch
Spiral Direction
Right Hand
Shank Type
Plain Shank
Helix Type
Equal Index
Number of Flutes
3
Type
Finisher
End Mill Style
Radius
Helix Angle
37°
End Mill Material
Carbide
Finish
None
Series
E5G98

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.