Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill

  • Mfr # E5G98969

  • Zoro # G4235354


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain Shank
End Mill Material
Carbide
End Mill Application
Aluminum Alloys
Helix Angle
37°
Reach
2.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G98969
Zoro #
G4235354
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.030 in
Shank Dia.
1 in
Milling Diameter
1 in
Length Below Shank
2.625 in
Length of Cut
1.250 in
Overall Length
5.000 in
Corner Radius
0.030 in

Details

Shank Type
Plain Shank
End Mill Material
Carbide
End Mill Application
Aluminum Alloys
Helix Angle
37°
Reach
2.625 in
Type
Finisher
Single End/Double End
Single End
Center Cutting
Center Cutting
Helix Type
Equal Index
Finish
None
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Style
Radius
Spiral Direction
Right Hand
System of Measurement
Inch
Series
E5G98

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.