Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill

  • Mfr # E5G98970

  • Zoro # G4238358


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
System of Measurement
Inch
Helix Type
Equal Index
Single End/Double End
Single End
Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G98970
Zoro #
G4238358
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
5.000 in
Length of Cut
1.250 in
Milling Diameter
1 in
Corner Radius
0.060 in
Shank Dia.
1 in
Length Below Shank
2.625 in
Radius
0.060 in

Details

Number of Flutes
3
System of Measurement
Inch
Helix Type
Equal Index
Single End/Double End
Single End
Finish
None
Reach
2.625 in
Type
Finisher
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Series
E5G98
Helix Angle
37°
End Mill Style
Radius
Shank Type
Plain Shank
End Mill Material
Carbide
End Mill Application
Aluminum Alloys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.