Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill

  • Mfr # E5G98973

  • Zoro # G4235880


product price: $383.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Radius
System of Measurement
Inch
Cutting Direction
Right Hand
Type
Finisher
End Mill Application
Aluminum Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G98973
Zoro #
G4235880
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Corner Radius
0.190 in
Length of Cut
1.250 in
Radius
0.190 in
Milling Diameter
1 in
Overall Length
5.000 in
Length Below Shank
2.625 in

Details

End Mill Style
Radius
System of Measurement
Inch
Cutting Direction
Right Hand
Type
Finisher
End Mill Application
Aluminum Alloys
Number of Flutes
3
Helix Type
Equal Index
Center Cutting
Center Cutting
Finish
None
End Mill Material
Carbide
Spiral Direction
Right Hand
Shank Type
Plain Shank
Single End/Double End
Single End
Reach
2.625 in
Helix Angle
37°
Series
E5G98

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.