Zoro Homepage

Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill

  • Mfr # E5G98986

  • Zoro # G4235582


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Milling Diameter
1 in
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G98986
Zoro #
G4235582
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.12 in
Milling Diameter
1 in
Shank Dia.
1 in
Length of Cut
1-1/4 in
Overall Length
7 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Finish
Bright
Non Ferrous (N) Compatibility
Yes
Shank Type
Plain
Cutting Direction
Right Hand
End Mill Style
Radius
Helix Angle
37 Degrees
Overall Reach
4-3/8 in
Center Cutting
Yes
Chip-Breaker
Yes
Spiral Direction
Right Hand
Series
E5G98
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.