Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill

  • Mfr # E5G98991

  • Zoro # G4243203


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
Cutting Direction
Right Hand
End Mill Style
Radius
Helix Type
Equal Index
Milling Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G98991
Zoro #
G4243203
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Milling Diameter
1 in
Overall Length
9.000 in
Length of Cut
1.250 in
Length Below Shank
6.000 in
Radius
0.060 in
Corner Radius
0.060 in

Details

Cutting Direction
Right Hand
End Mill Style
Radius
Helix Type
Equal Index
Type
Finisher
End Mill Application
Aluminum Alloys
Finish
None
System of Measurement
Inch
Shank Type
Plain Shank
Spiral Direction
Right Hand
Helix Angle
37°
Reach
6.000 in
Single End/Double End
Single End
Number of Flutes
3
Center Cutting
Center Cutting
End Mill Material
Carbide
Series
E5G98

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.