Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute With Neck 37 Degree Helix Coated End Mill

  • Mfr # JAG96906

  • Zoro # G4345458


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
6 in
Milling Diameter
5/8 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG96906
Zoro #
G4345458
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
6 in
Milling Diameter
5/8 in
Length of Cut
3/4 in
Shank Dia.
5/8 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Finisher
Finish
DLC (Diamond Like Carbon)
Spiral Direction
Right Hand
Helix Angle
37 Degrees
Shank Type
Plain
Series
JAG96
Cutting Direction
Right Hand
Single End/Double End
Single End
Non Ferrous (N) Compatibility
Yes
End Type- Holemaking
Square
Center Cutting
Yes
Overall Reach
3-3/8 in
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.