Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute With Neck 37 Degree Helix Coated End Mill

  • Mfr # JAG96909

  • Zoro # G4359738


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Series
JAG96
Length of Cut
1.250 in
Shank Dia.
1 in
Reach
3.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG96909
Zoro #
G4359738
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.250 in
Shank Dia.
1 in
Milling Diameter
1 in
Overall Length
6.000 in
Length Below Shank
3.375 in

Details

Number of Flutes
3
Series
JAG96
Reach
3.375 in
End Mill Style
Square
Single End/Double End
Single End
Helix Type
Equal Index
Measurement System
Inch
Finish
DLC (Diamond Like Carbon)
Shank Type
Plain Shank
Cutting Direction
Right Hand
Type
Finisher
Center Cutting
Center Cutting
End Mill Application
Aluminum Alloys
Helix Angle
37°
Spiral Direction
Right Hand
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.