Alu-Power Hpc 3 Flute With Neck 37 Degree Helix Coated End Mill

  • Mfr # JAG96910

  • Zoro # G4360060


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Helix Type
Equal Index
Shank Dia.
1 in
Type
Finisher
Length of Cut
1.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG96910
Zoro #
G4360060
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Length of Cut
1.250 in
Length Below Shank
4.375 in
Milling Diameter
1 in
Overall Length
7.000 in

Details

Number of Flutes
3
Helix Type
Equal Index
Type
Finisher
Helix Angle
37°
Single End/Double End
Single End
End Mill Style
Square
Reach
4.375 in
Shank Type
Plain Shank
Spiral Direction
Right Hand
Measurement System
Inch
Cutting Direction
Right Hand
End Mill Application
Aluminum Alloys
Center Cutting
Center Cutting
Material
Carbide
Finish
DLC (Diamond Like Carbon)
Series
JAG96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.