Zoro Homepage

Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill

  • Mfr # E5G96032

  • Zoro # G4482664


product price: $66.89
/ea

Key Features

Material
Carbide
Measurement System
Inch
Milling Diameter
1/2 in
Overall Length
3 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G96032
Zoro #
G4482664
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Overall Length
3 in
Length of Cut
5/8 in
Shank Dia.
1/2 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Finisher
Finish
Bright
Non Ferrous (N) Compatibility
Yes
End Type- Holemaking
Square
Series
E5G96
Shank Type
Plain
Spiral Direction
Right Hand
Helix Angle
37 Degrees
Single End/Double End
Single End
Cutting Direction
Right Hand
Center Cutting
Yes
Overall Reach
1-3/8 in
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.