Zoro Homepage

Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill

  • Mfr # E5G96048

  • Zoro # G4481300


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Center Cutting
Center Cutting
Shank Type
Plain Shank
Length Below Shank
2.000 in
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G96048
Zoro #
G4481300
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
2.000 in
Length of Cut
1.000 in
Shank Dia.
3/4 in
Milling Diameter
3/4 in
Overall Length
4.000 in

Details

Number of Flutes
3
Center Cutting
Center Cutting
Shank Type
Plain Shank
Spiral Direction
Right Hand
End Mill Style
Square
Finish
None
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Angle
37°
End Mill Application
Aluminum Alloys
Helix Type
Equal Index
Reach
2.000 in
Measurement System
Inch
Type
Finisher
Material
Carbide
Series
E5G96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.