Zoro Homepage

Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill

  • Mfr # E5G96906

  • Zoro # G4481459


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length Below Shank
3.375 in
End Mill Application
Aluminum Alloys
Reach
3.375 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G96906
Zoro #
G4481459
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
3.375 in
Shank Dia.
5/8 in
Length of Cut
0.750 in
Milling Diameter
5/8 in
Overall Length
6.000 in

Details

Number of Flutes
3
Finish
None
End Mill Application
Aluminum Alloys
Reach
3.375 in
Helix Type
Equal Index
Shank Type
Plain Shank
Material
Carbide
Spiral Direction
Right Hand
End Mill Style
Square
Center Cutting
Center Cutting
Single End/Double End
Single End
Type
Finisher
Cutting Direction
Right Hand
Helix Angle
37°
Series
E5G96
Measurement System
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.