Zoro Homepage

Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill

  • Mfr # E5G96908

  • Zoro # G4482542


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Milling Diameter
3/4 in
Reach
5.000 in
Single End/Double End
Single End
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G96908
Zoro #
G4482542
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Length Below Shank
5.000 in
Overall Length
7.000 in
Length of Cut
1.000 in
Shank Dia.
3/4 in

Details

Number of Flutes
3
Reach
5.000 in
Single End/Double End
Single End
End Mill Style
Square
Shank Type
Plain Shank
Helix Angle
37°
Series
E5G96
Helix Type
Equal Index
End Mill Application
Aluminum Alloys
Finish
None
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Type
Finisher
Measurement System
Inch
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.