Zoro Homepage

Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill

  • Mfr # E5G96909

  • Zoro # G4483294


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.250 in
Reach
3.375 in
Spiral Direction
Right Hand
Length Below Shank
3.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G96909
Zoro #
G4483294
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.250 in
Length Below Shank
3.375 in
Milling Diameter
1 in
Shank Dia.
1 in
Overall Length
6.000 in

Details

Number of Flutes
3
Reach
3.375 in
Spiral Direction
Right Hand
Finish
None
Type
Finisher
Shank Type
Plain Shank
Material
Carbide
Series
E5G96
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Style
Square
Helix Type
Equal Index
End Mill Application
Aluminum Alloys
Center Cutting
Center Cutting
Helix Angle
37°
Measurement System
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.