Zoro Homepage

Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill

  • Mfr # E5G96910

  • Zoro # G4484423


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single End
Shank Type
Plain Shank
Reach
4.375 in
Milling Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G96910
Zoro #
G4484423
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Length Below Shank
4.375 in
Overall Length
7.000 in
Shank Dia.
1 in
Length of Cut
1.250 in

Details

Number of Flutes
3
Single End/Double End
Single End
Shank Type
Plain Shank
Reach
4.375 in
Cutting Direction
Right Hand
End Mill Style
Square
End Mill Application
Aluminum Alloys
Helix Angle
37°
Material
Carbide
Type
Finisher
Series
E5G96
Helix Type
Equal Index
Measurement System
Inch
Center Cutting
Center Cutting
Finish
None
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.