Zoro Homepage

AluPower Hpc 3 Flute Corner RadiusWNeck 37 Degree Helix Coated End Mill

  • Mfr # JAG98921

  • Zoro # G4208973


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
System of Measurement
Inch
Shank Type
Plain Shank
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG98921
Zoro #
G4208973
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.030 in
Length of Cut
0.625 in
Radius
0.030 in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length Below Shank
2.250 in
Overall Length
4.000 in

Details

Single End/Double End
Single End
System of Measurement
Inch
Shank Type
Plain Shank
End Mill Material
Carbide
Number of Flutes
3
End Mill Application
Aluminum Alloys
Series
JAG98
Helix Type
Equal Index
End Mill Style
Radius
Center Cutting
Center Cutting
Type
Finisher
Finish
DLC (Diamond Like Carbon)
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Helix Angle
37°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.