Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AluPower Hpc 3 Flute Corner RadiusWNeck 37 Degree Helix Coated End Mill

  • Mfr # JAG98925

  • Zoro # G4215319


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Helix Type
Equal Index
Milling Diameter
1/2 in
Type
Finisher
Length Below Shank
2.250 in
Radius
0.190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JAG98925
Zoro #
G4215319
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Corner Radius
0.190 in
Length Below Shank
2.250 in
Radius
0.190 in
Length of Cut
0.625 in
Shank Dia.
1/2 in
Overall Length
4.000 in

Details

Helix Type
Equal Index
Type
Finisher
Shank Type
Plain Shank
Reach
2.250 in
Center Cutting
Center Cutting
Finish
DLC (Diamond Like Carbon)
Series
JAG98
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Number of Flutes
3
End Mill Material
Carbide
Helix Angle
37°
End Mill Style
Radius
System of Measurement
Inch
End Mill Application
Aluminum Alloys
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.