Zoro Homepage

AluPower Hpc 3 Flute Corner RadiusWNeck 37 Degree Helix Coated End Mill

  • Mfr # JAG98927

  • Zoro # G4230944


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.625 in
Shank Type
Plain Shank
Series
JAG98
Helix Angle
37°
End Mill Application
Aluminum Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG98927
Zoro #
G4230944
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.625 in
Corner Radius
0.030 in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
5.000 in
Radius
0.030 in
Length Below Shank
3.375 in

Details

Shank Type
Plain Shank
Series
JAG98
Helix Angle
37°
End Mill Application
Aluminum Alloys
End Mill Material
Carbide
Single End/Double End
Single End
Number of Flutes
3
Finish
DLC (Diamond Like Carbon)
Center Cutting
Center Cutting
Helix Type
Equal Index
Type
Finisher
Spiral Direction
Right Hand
Cutting Direction
Right Hand
End Mill Style
Radius
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.