Zoro Homepage

AluPower Hpc 3 Flute Corner RadiusWNeck 37 Degree Helix Coated End Mill

  • Mfr # JAG98930

  • Zoro # G4229389


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Type
Finisher
Radius
0.120 in
Center Cutting
Center Cutting
End Mill Application
Aluminum Alloys
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG98930
Zoro #
G4229389
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.120 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Milling Diameter
1/2 in
Corner Radius
0.120 in
Overall Length
5.000 in
Length Below Shank
3.375 in

Details

Type
Finisher
Center Cutting
Center Cutting
End Mill Application
Aluminum Alloys
Finish
DLC (Diamond Like Carbon)
Series
JAG98
Helix Type
Equal Index
Helix Angle
37°
Number of Flutes
3
Spiral Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single End
System of Measurement
Inch
Shank Type
Plain Shank
End Mill Style
Radius
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.