Zoro Homepage

AluPower Hpc 3 Flute Corner RadiusWNeck 37 Degree Helix Coated End Mill

  • Mfr # JAG98949

  • Zoro # G4233598


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Radius
0.030 in
Length of Cut
1.000 in
Number of Flutes
3
Single End/Double End
Single End
Corner Radius
0.030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG98949
Zoro #
G4233598
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.030 in
Length of Cut
1.000 in
Corner Radius
0.030 in
Length Below Shank
2.000 in
Shank Dia.
3/4 in
Milling Diameter
3/4 in
Overall Length
4.000 in

Details

Number of Flutes
3
Single End/Double End
Single End
Reach
2.000 in
Helix Type
Equal Index
Type
Finisher
End Mill Material
Carbide
Shank Type
Plain Shank
Helix Angle
37°
Spiral Direction
Right Hand
Center Cutting
Center Cutting
System of Measurement
Inch
Cutting Direction
Right Hand
End Mill Application
Aluminum Alloys
End Mill Style
Radius
Series
JAG98
Finish
DLC (Diamond Like Carbon)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.