Zoro Homepage

AluPower Hpc 3 Flute Corner RadiusWNeck 37 Degree Helix Coated End Mill

  • Mfr # JAG98955

  • Zoro # G4237314


product price: $272.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Radius
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Material
Carbide
End Mill Application
Aluminum Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG98955
Zoro #
G4237314
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.010 in
Radius
0.010 in
Shank Dia.
3/4 in
Milling Diameter
3/4 in
Length Below Shank
3.375 in
Length of Cut
1.000 in
Overall Length
6.000 in

Details

End Mill Style
Radius
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Material
Carbide
End Mill Application
Aluminum Alloys
Shank Type
Plain Shank
Type
Finisher
Reach
3.375 in
Cutting Direction
Right Hand
Helix Angle
37°
Finish
DLC (Diamond Like Carbon)
Single End/Double End
Single End
Number of Flutes
3
Series
JAG98
Spiral Direction
Right Hand
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.