Zoro Homepage

AluPower Hpc 3 Flute Corner RadiusWNeck 37 Degree Helix Coated End Mill

  • Mfr # JAG98957

  • Zoro # G4236693


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
37°
Spiral Direction
Right Hand
Series
JAG98
Type
Finisher
End Mill Style
Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG98957
Zoro #
G4236693
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.060 in
Overall Length
6.000 in
Length Below Shank
3.375 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Corner Radius
0.060 in
Length of Cut
1.000 in

Details

Helix Angle
37°
Spiral Direction
Right Hand
Series
JAG98
Type
Finisher
End Mill Style
Radius
Helix Type
Equal Index
End Mill Material
Carbide
System of Measurement
Inch
End Mill Application
Aluminum Alloys
Cutting Direction
Right Hand
Finish
DLC (Diamond Like Carbon)
Center Cutting
Center Cutting
Shank Type
Plain Shank
Reach
3.375 in
Single End/Double End
Single End
Number of Flutes
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.