Zoro Homepage

AluPower Hpc 3 Flute Corner RadiusWNeck 37 Degree Helix Coated End Mill

  • Mfr # JAG98962

  • Zoro # G4240324


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Radius
0.010 in
End Mill Application
Aluminum Alloys
Shank Dia.
3/4 in
Finish
DLC (Diamond Like Carbon)
Helix Angle
37°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG98962
Zoro #
G4240324
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.010 in
Shank Dia.
3/4 in
Length of Cut
1.000 in
Overall Length
7.000 in
Corner Radius
0.010 in
Milling Diameter
3/4 in
Length Below Shank
5.000 in

Details

End Mill Application
Aluminum Alloys
Finish
DLC (Diamond Like Carbon)
Helix Angle
37°
End Mill Material
Carbide
Helix Type
Equal Index
End Mill Style
Radius
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Reach
5.000 in
Type
Finisher
Center Cutting
Center Cutting
Single End/Double End
Single End
Shank Type
Plain Shank
System of Measurement
Inch
Series
JAG98
Number of Flutes
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.