Zoro Homepage

AluPower Hpc 3 Flute Corner RadiusWNeck 37 Degree Helix Coated End Mill

  • Mfr # JAG98965

  • Zoro # G4239189


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Corner Radius
0.09 in
Milling Diameter
3/4 in
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG98965
Zoro #
G4239189
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.09 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Overall Length
7 in
Length of Cut
1 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Finish
DLC (Diamond Like Carbon)
Non Ferrous (N) Compatibility
Yes
End Mill Style
Radius
Shank Type
Plain
Cutting Direction
Right Hand
Helix Angle
37 Degrees
Overall Reach
5 in
Chip-Breaker
Yes
Center Cutting
Yes
Helix Type
Equal Index
Series
JAG98
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.