Zoro Homepage

AluPower Hpc 3 Flute Corner RadiusWNeck 37 Degree Helix Coated End Mill

  • Mfr # JAG98971

  • Zoro # G4242503


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
Finish
DLC (Diamond Like Carbon)
Spiral Direction
Right Hand
Length Below Shank
2.625 in
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG98971
Zoro #
G4242503
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Length Below Shank
2.625 in
Length of Cut
1.250 in
Milling Diameter
1 in
Overall Length
5.000 in
Corner Radius
0.090 in
Radius
0.090 in

Details

Finish
DLC (Diamond Like Carbon)
Spiral Direction
Right Hand
Type
Finisher
System of Measurement
Inch
Number of Flutes
3
Helix Angle
37°
End Mill Style
Radius
Reach
2.625 in
Series
JAG98
End Mill Application
Aluminum Alloys
Helix Type
Equal Index
Single End/Double End
Single End
Shank Type
Plain Shank
Cutting Direction
Right Hand
Center Cutting
Center Cutting
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.