Zoro Homepage

AluPower Hpc 3 Flute Corner RadiusWNeck 37 Degree Helix Coated End Mill

  • Mfr # JAG98993

  • Zoro # G4227121


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.120 in
Radius
0.120 in
Helix Angle
37°
Shank Type
Plain Shank
Milling Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG98993
Zoro #
G4227121
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.120 in
Radius
0.120 in
Milling Diameter
1 in
Length of Cut
1.250 in
Shank Dia.
1 in
Length Below Shank
6.000 in
Overall Length
9.000 in

Details

Helix Angle
37°
Shank Type
Plain Shank
Number of Flutes
3
End Mill Style
Radius
Spiral Direction
Right Hand
Single End/Double End
Single End
Finish
DLC (Diamond Like Carbon)
Series
JAG98
Center Cutting
Center Cutting
Type
Finisher
End Mill Material
Carbide
System of Measurement
Inch
Cutting Direction
Right Hand
Reach
6.000 in
Helix Type
Equal Index
End Mill Application
Aluminum Alloys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.