Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aomt123604Pdtr Yg602 Milling Insert

  • Mfr # 12000217

  • Zoro # G4299431


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
Grade
YG602
Series
AOMT
Relief Angle
Special
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000217
Zoro #
G4299431
UPC #
-
Country of Origin
Unknown

Dimensions

Cutting Edge Length (fraction)
0.413
Corner Radius
0.015625
Cutting Edge Length (mm)
10.4902
Cutting Edge Length (in)
0.413

Details

Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
Grade
YG602
Series
AOMT
Relief Angle
Special
System of Measurement
Inch
ISO Code
AOMT123604PDTR
Cutting Edge Angle
90°
ANSI/ISO
ISO
Material
Carbide
Type
MILLING INSERT
ANSI Code
AOMT123604PDTR
Chipbreaker Application
General Application
Coating Process
PVD
Shape
Parallelogram

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.