Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apkt100305St Yg602 Milling Insert

  • Mfr # 12000278

  • Zoro # G4320221


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Type
With Screw hole, chipbreaker on one face only
Series
APKT
Grade
YG602
Application
P,M,K,S,H
Relief Angle
11°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000278
Zoro #
G4320221
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (fraction)
0.142
Cutting Edge Length (fraction)
0.39
Cutting Edge Length (in)
0.39
Corner Radius (mm)
0.5
Wiper Edge Length
0.034
Thickness (in)
0.142
Corner Radius (in)
0.019685039
Cutting Edge Length (mm)
9.906
Corner Radius (frac)
0.019685039
Thickness (mm)
3.6068
Corner Radius
0.0196850393700787

Details

Insert Type
With Screw hole, chipbreaker on one face only
Series
APKT
Grade
YG602
Application
P,M,K,S,H
Relief Angle
11°
Coating Process
PVD
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0508
Weight per Piece
0.0076
Chipbreaker Application
For Stainless Steel, Super Alloy, Sharp Geometry
Weight per Package
0.076
ANSI/ISO
ISO
Material
Carbide
System of Measurement
Inch
Insert IC (fraction)
0.264
Insert IC (inch)
0.264
Thickness Tolerance (± inch)
0.005
Package (L)
4
Package (W)
1.75
ISO Code
APKT100305-ST
IC Tolerance (± inch)
0.002
Shape
Parallelogram
ANSI Code
APKT100305ST
Insert IC (mm)
6.7056
Chipbreaker Geometry
ST
Package (H)
0.625
Type
MILLING INSERT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.