Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apkt100308Pdtr Yg602 Milling Insert

  • Mfr # 12000004

  • Zoro # G4325042


product price: $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Series
APKT
Grade
YG602
Relief Angle
11°
Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000004
Zoro #
G4325042
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius (mm)
0.79375
Corner Radius (in)
0.03125
Thickness (fraction)
0.142
Cutting Edge Length (in)
0.39
Cutting Edge Length (fraction)
0.39
Corner Radius (frac)
0.03125
Wiper Edge Length
0.035
Thickness (mm)
3.6068
Cutting Edge Length (mm)
9.906
Thickness (in)
0.142
Corner Radius
0.03125

Details

Series
APKT
Grade
YG602
Relief Angle
11°
Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
ISO Code
APKT100308PDTR
ANSI/ISO
ISO
Thickness Tolerance (± inch)
0.005
IC Tolerance (± mm)
0.0508
Insert IC (inch)
0.264
Coating Process
PVD
Package (H)
0.625
Cutting Edge Angle
90°
Insert IC (mm)
6.7056
System of Measurement
Inch
Package (W)
1.75
Weight per Package
0.0765
Material
Carbide
Shape
Parallelogram
Weight per Piece
0.00765
Insert IC (fraction)
0.264
Chipbreaker Application
General Application
Type
MILLING INSERT
ANSI Code
APKT100308PDTR
Wiper Edge Clearance
15°
Edge Condition
Chamfered
IC Tolerance (± inch)
0.002
Package (L)
4
Feed Direction
Right hand Insert
Thickness Tolerance (± mm)
0.127

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.