Zoro Homepage

Apkt160408Al Yg2002 Milling Insert

  • Mfr # 12000236

  • Zoro # G4298494


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Relief Angle
11°
Application
N
Insert Type
With Screw hole, chipbreaker on one face only
Series
APKT
Grade
YG2002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000236
Zoro #
G4298494
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius (mm)
0.79375
Thickness (fraction)
0.209
Cutting Edge Length (fraction)
0.598
Thickness (in)
0.209
Cutting Edge Length (mm)
15.1892
Corner Radius (in)
0.03125
Cutting Edge Length (in)
0.598
Thickness (mm)
5.3086
Wiper Edge Length
0.052
Corner Radius (frac)
0.03125
Corner Radius
0.03125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.